https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-10G-BSH-QD-8V-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODd8aW1hZ2UvanBlZ3xhR015TDJoaVlTOHhNRFkwT1RJNE1USTJOVFk1TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk9GWmZRVjh6TURCNE16QXdMbXB3Wnd8MTc4MmEwZmUxYTllNmI4YWY0N2U4ZGU4YTNhZDg2M2I2YWVkZGU0YTkwNWU3Y2Q4OWNlZjExZjAyZmRiMmUxYQ
DODGE
DODGE
10-8V44.50-P
DODGE DODGE
Description
10-8V44.50-P V-BELT QD SHEAVE
Transmission Pulley; 10 Grooves; 44-1/2" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 44-1/2" Pitch Diameter Minimum; 44-1/2" Pitch Diameter Maximum; Keyway
Part #
456670
BDI #
281114
Details
8811.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-8V44-50-P/p/281114
Your Price
$ 8,811.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
404.332
EAN
0782475163472
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456670
Weight / LBS
775
Long Description
Transmission Pulley; 10 Grooves; 44-1/2" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 44-1/2" Pitch Diameter Minimum; 44-1/2" Pitch Diameter Maximum; Keyway
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
44.5 Inch | 1130.3 Millimeter
Pitch Diameter Maximum
44.5 Inch | 1130.3 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh