https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0N3xpbWFnZS9qcGVnfGFHTTFMMmc0T1M4eE1EYzJOakkxTnpRMU5URXpOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTlUVDB4Zk16QXdlRE13TUM1cWNHY3xjNzgyZTM4NTdjYjk0NGQ3ZTU3ZTc4ODY5MjJjNWEwZWIzMGQ3N2U0NTYzNGY1OGI2NDY0N2M4MTJkOThlZjc5
TIMKEN
TIMKEN
10-B-70-SF
TIMKEN TIMKEN
Description
10-B-70-SF V-BELT SHEAVE ; QD BUSHED 101759712
Transmission Pulley; 10 Grooves; 7.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
10-B-70-SF
BDI #
24304721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-B-70-SF/p/24304721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.839
EAN
0070964121745
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 10 Grooves; 7.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
7.35 Inch | 186.69 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh