https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 C 200 J
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10 C 200 J V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Transmission Pulley; 10 Grooves; 20.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Part #
10 C 200 J
BDI #
613692
Details
2125.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-C-200-J/p/613692
Your Price
$ 2,125.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
80.74
EAN
0697950085944
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
182
Long Description
Transmission Pulley; 10 Grooves; 20.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter
Outside Diameter
20.4 Inch | 518.16 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh