https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-10G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2ODN8aW1hZ2UvanBlZ3xhR1U1TDJobU1pOHhNRFF5TWpRMk5Ea3pPREF4TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8ODViOWE4MzMyNGJkOTMxYWY3ZWE3MDM2ZWVjNjM3Y2NmYmUyM2Q1YjQzMmJkNjU5Mzg3MDBlYzVkMTIzNjNiMA
DODGE
DODGE
10B11.0-3030
DODGE DODGE
Description
10B11.0-3030 TAPER LOCK V-BELT SHEAVE
10 Grooves; 11.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Part #
114172
BDI #
255451
Details
1405.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10B11-0-3030/p/255451
Your Price
$ 1,405.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
39.362
EAN
0782475089727
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
3030
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10B11.0-3030 SHEAVE
Manufacturer Internal Number
114172
Weight / LBS
86.7
Long Description
10 Grooves; 11.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Outside Diameter
11.35 Inch | 288.29 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh