![10B9.4-3030](/medias/INDDODPULLEY-FXD-10G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2ODN8aW1hZ2UvanBlZ3xhR1U1TDJobU1pOHhNRFF5TWpRMk5Ea3pPREF4TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8ODViOWE4MzMyNGJkOTMxYWY3ZWE3MDM2ZWVjNjM3Y2NmYmUyM2Q1YjQzMmJkNjU5Mzg3MDBlYzVkMTIzNjNiMA)
![10B9.4-3030](/medias/INDDODPULLEY-FXD-10G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2ODN8aW1hZ2UvanBlZ3xhR1U1TDJobU1pOHhNRFF5TWpRMk5Ea3pPREF4TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8ODViOWE4MzMyNGJkOTMxYWY3ZWE3MDM2ZWVjNjM3Y2NmYmUyM2Q1YjQzMmJkNjU5Mzg3MDBlYzVkMTIzNjNiMA)
DODGE
DODGE
10B9.4-3030
DODGE DODGE
Description
10B9.4-3030 TAPER LOCK V-BELT SHEAVE
10 Grooves; 9-3/4" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Part #
114171
BDI #
255450
Details
1135.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10B9-4-3030/p/255450
Your Price
$ 1,135.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
26.064
EAN
0782475089710
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
3030
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10B9.4-3030 SHEAVE
Manufacturer Internal Number
114171
Weight / LBS
57.41
Long Description
10 Grooves; 9-3/4" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh