https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
TB WOODS
TB WOODS
10C12.0J
TB WOODS TB WOODS
Description
10C12.0J TRANSMISSION PULLEY
10 Grooves; 12.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
12010C
BDI #
986658
Details
1676.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10C12-0J/p/986658
Your Price
$ 1,676.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
48.924
EAN
0698672031561
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
12010C
Manufacturer Internal Number
12010C
Weight / LBS
124.4
Long Description
10 Grooves; 12.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Outside Diameter
12.4 Inch | 314.96 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh