https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzMnxpbWFnZS9qcGVnfGFEZzRMMmd4WlM4eE1EYzJOalE1TURNM01EQTNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTlCVWsxZk16QXdlRE13TUM1cWNHY3w2MTdkNTA1OGYyZGQyYmZhOWM0NDNmNzJlMGE1ZTcxZTZhZjIzODEzMThmMDE5ZTFjZDFhNjYyYjJmYzFhNjQ2
DODGE
DODGE
10C44.0-M
DODGE DODGE
Description
10C44.0-M V-BELT QD SHEAVE
10 Grooves; 44.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
455928
BDI #
280937
Details
5395.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10C44-0-M/p/280937
Your Price
$ 5,395.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
206.57
EAN
0782475159994
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
M
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10C440-M SHEAVE
Manufacturer Internal Number
455928
Weight / LBS
611.6
Long Description
10 Grooves; 44.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
44 Inch | 1117.6 Millimeter
Outside Diameter
44.4 Inch | 1127.76 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
44 Inch | 1117.6 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh