https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5NHxpbWFnZS9qcGVnfGFEUmtMMmc0WlM4eE1EYzJOemt4TlRjeE1qVTBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV5UjE5UlJGOUxWMTlYUlVJeVh6TXdNSGd6TURBdWFuQm58ZDA2Yjc5NzllOGUxMTYwZTRjODA3Y2NkOTllODM0OWJiZGM2YjhlM2RjOGU5ZjU1OGFkMWEyZmIxMDRjM2E5Mw
TIMKEN
TIMKEN
12-8V-2240-N
TIMKEN TIMKEN
Description
12-8V-2240-N V-BELT SHEAVE ; QD BUSHED 101759802
Transmission Pulley; 12 Grooves; 22.4" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 2-7/16 To 6" Bushing Bore Range; Keyway
Part #
12-8V-2240-N
BDI #
24304879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V-2240-N/p/24304879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
213.188
EAN
0070964140456
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Bushing Bore Range - Inch
2-7/16 To 6
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 12 Grooves; 22.4" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 2-7/16 To 6" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
22.4 Inch | 568.96 Millimeter
Pitch Diameter Minimum
22.2 Inch | 563.88 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
22.2 Inch | 563.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh