MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12 8V 4000 P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12 8V 4000 P V-BELT SHEAVE ; HI-CAP 12 GRV 8V
Transmission Pulley; 12 Grooves; 40" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Part #
12 8V 4000 P
BDI #
614766
Details
9992.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V-4000-P/p/614766
Your Price
$ 9,992.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
415.41
EAN
0697950090689
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
766
Long Description
Transmission Pulley; 12 Grooves; 40" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Pitch Diameter Minimum
39.8 Inch | 1,010.92 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Pitch Diameter Maximum
39.8 Inch | 1,010.92 Millimeter
Outside Diameter
40 Inch | 1,016 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh