Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12 8V 5300 W https://www.bdiexpress.com/medias/INDM-GXXXXXX-614768-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5ODJ8aW1hZ2UvanBlZ3xhREJrTDJnNU1TOHhNRE16TmpreE1qY3pOakk0Tmk5SlRrUk5MVWRZV0ZoWVdGaGZOakUwTnpZNFh6TXdNSGd6TURBdWFuQm58M2E3MjIwY2U4NzAwNjQ3YzNjODFhZTE3ZTQ5N2Q5M2I3NDZjMjlmMTFhYzkxMjRkZjJmZTUyYjMxNTkxZWZiYg
614768 Sheaves - Fixed Pitch 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

12 8V 5300 W

Description

12 8V 5300 W V-BELT SHEAVE ; HI-CAP 12 GRV 8V

Transmission Pulley; 12 Grooves; 53" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 4 To 8-1/2" Bushing Bore Range; Keyway

Part #

12 8V 5300 W

BDI #
614768

Details

16789.06 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16,789.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
526.17
EAN
0697950090702
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
12 8V 5300 W
Weight / LBS
1,333
Long Description
Transmission Pulley; 12 Grooves; 53" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 4 To 8-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 100 To 215 Millimeter
Outside Diameter
53 Inch | 1,346.2 Millimeter
Pitch Diameter Minimum
52.8 Inch | 1,341.12 Millimeter
Pitch Diameter Maximum
52.8 Inch | 1,341.12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh