https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-12G-BSH-QD-8V-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NjF8aW1hZ2UvanBlZ3xhRGd4TDJoaU5pOHhNRFkwT1RFME1qQTVPVGs1T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFeVIxOUNVMGhmVVVSZk9GWmZRbDh6TURCNE16QXdMbXB3Wnd8N2RkMjZkMTQzYjU3NmJjMDgxMjhkYTNjMWRiZGExMDBlMzJkOTlmMGMwNjlmNDc3MjA4ZTRmN2VlZGM4MDVlNw
DODGE
DODGE
12-8V13.20-M
DODGE DODGE
Description
12-8V13.20-M V-BELT QD SHEAVE
Transmission Pulley; 12 Grooves; 13.2" Outside Diameter; Bushed; M Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 13.2" Pitch Diameter Minimum; 13.2" Pitch Diameter Maximum; Keyway
Part #
456673
BDI #
281117
Details
4458.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V13-20-M/p/281117
Your Price
$ 4,458.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
80.785
EAN
0782475163502
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456673
Weight / LBS
186
Long Description
Transmission Pulley; 12 Grooves; 13.2" Outside Diameter; Bushed; M Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 13.2" Pitch Diameter Minimum; 13.2" Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50 to 120 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
13.2 Inch | 335.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh