https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-12G-BSH-QD-8V-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NjF8aW1hZ2UvanBlZ3xhR1kzTDJnd1lpOHhNRFkwT1RJNE5EZ3dORFl6T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFeVIxOUNVMGhmVVVSZk9GWmZWMTh6TURCNE16QXdMbXB3Wnd8NWRlNjAzZGEyOTFkM2E5NDFmNTc2ZmY3NjdmYmNiNmU0NDBkNTEyZmU4OWQ5YmI0M2M3NGVjOTFjMzA4ODgzYg
DODGE
DODGE
12-8V19.00-N
DODGE DODGE
Description
12-8V19.00-N V-BELT QD SHEAVE
Transmission Pulley; 12 Grooves; 19" Outside Diameter; Bushed; N Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 19" Pitch Diameter Minimum; 19" Pitch Diameter Maximum; Keyway
Part #
456679
BDI #
281123
Details
5047.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V19-00-N/p/281123
Your Price
$ 5,047.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
158.258
EAN
0782475163564
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456679
Weight / LBS
330
Long Description
Transmission Pulley; 12 Grooves; 19" Outside Diameter; Bushed; N Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 19" Pitch Diameter Minimum; 19" Pitch Diameter Maximum; Keyway
Outside Diameter
19 Inch | 482.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
19 Inch | 482.6 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 90 To 125 Millimeter
Pitch Diameter Minimum
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh