https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjR8aW1hZ2UvanBlZ3xhREF6TDJoa055OHhNRFU0TnpFNE1qZzFPREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDNlNzI1YzhiOTYwZmY1ZTJiMTQyZWNiYjRjZjZhZjg5MDI0YTM3ODBkODFmZDU0YzUwMDliYjNhMjQ1NjNlNGM
MEGADYNE GROUP
MEGADYNE GROUP
12-8V40.0W
MEGADYNE GROUP MEGADYNE GROUP
Description
12-8V40.0W ; POR TIGER HTB TIMING BELT
12 Grooves; 40" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; 4-1/4 To 8" Bushing Bore Range; Keyway
Part #
12-8V40.0W
BDI #
17103840
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V40-0W/p/17103840
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
12-8V40.0W
Long Description
12 Grooves; 40" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; 4-1/4 To 8" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
39.8 Inch | 1010.92 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
40 Inch | 1016 Millimeter
Pitch Diameter Minimum
39.8 Inch | 1010.92 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
4-1/4 To 8 Inch | 100 To 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh