https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-12G-BSH-QD-8V-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNTJ8aW1hZ2UvanBlZ3xhRGhoTDJnMVpTOHhNRFkwT1RJNE5URTJOVEE0Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFeVIxOUNVMGhmVVVSZk9GWmZRVjh6TURCNE16QXdMbXB3Wnd8YjkzMTBlYjYzNTIxMGM2MmNkOTMzNDRlNDA2ZTdjMGYzZDc3YjJlMmE1OTkyNTI4N2M4Y2JiNmZkYjk1OTRkYQ
DODGE
DODGE
12-8V53.00
DODGE DODGE
Description
12-8V53.00 W V-BELT QD SHEAVE
Transmission Pulley; 12 Grooves; 53" Outside Diameter; Bushed; W Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 53" Pitch Diameter Minimum; 53" Pitch Diameter Maximum; Keyway
Part #
456688
BDI #
281132
Details
16823.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V53-00/p/281132
Your Price
$ 16,823.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
577.967
EAN
0782475163656
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456688
Weight / LBS
1150
Long Description
Transmission Pulley; 12 Grooves; 53" Outside Diameter; Bushed; W Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 53" Pitch Diameter Minimum; 53" Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
53 Inch | 1346.2 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
53 Inch | 1346.2 Millimeter
Outside Diameter
53 Inch | 1346.2 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 100 To 215 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh