https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIyNTB8aW1hZ2UvanBlZ3xhRFJpTDJneE9DOHhNREE1TURBeE16YzROakUwTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVVURjlMVjE4ek1EQjRNekF3TG1wd1p3fDRhN2M5YjFkMmZjMzM4ZmQ4MmNhM2ZjNzE4NjRjMzkwZGQ1MzY5YzNkNmNkZTc4ZTNhMGIxMjFkYjQxZWI3Yzg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12 C 100 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12 C 100 TB V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Transmission Pulley; 12 Grooves; 10.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Part #
12 C 100 TB
BDI #
614710
Details
1539.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-C-100-TB/p/614710
Your Price
$ 1,539.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
43.13
EAN
0697950153544
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
4040
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
85
Long Description
Transmission Pulley; 12 Grooves; 10.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.4 Inch | 264.16 Millimeter
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh