MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12 C 500 M
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12 C 500 M V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Transmission Pulley; 12 Grooves; 50.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 50" Pitch Minimum; 50" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
12 C 500 M
BDI #
614729
Details
7339.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-C-500-M/p/614729
Your Price
$ 7,339.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
297.1
EAN
0697950090412
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
595
Long Description
Transmission Pulley; 12 Grooves; 50.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 50" Pitch Minimum; 50" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Outside Diameter
50.4 Inch | 1,280.16 Millimeter
Pitch Diameter Minimum
50 Inch | 1,270 Millimeter
Pitch Diameter Maximum
50 Inch | 1,270 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh