MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12 D 150 M
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12 D 150 M V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Transmission Pulley; 12 Grooves; 15.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 15" Pitch Minimum; 15" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
12 D 150 M
BDI #
614739
Details
4589.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-D-150-M/p/614739
Your Price
$ 4,589.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
111.23
EAN
0697950090498
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
287
Long Description
Transmission Pulley; 12 Grooves; 15.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 15" Pitch Minimum; 15" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
15 Inch | 381 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.64 Inch | 397.256 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh