MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12 D 160 M
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12 D 160 M V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Transmission Pulley; 12 Grooves; 16.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
12 D 160 M
BDI #
614741
Details
4727.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-D-160-M/p/614741
Your Price
$ 4,727.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
123.034
EAN
0697950090511
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
325
Long Description
Transmission Pulley; 12 Grooves; 16.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.64 Inch | 422.656 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh