https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjR8aW1hZ2UvanBlZ3xhREF6TDJoa055OHhNRFU0TnpFNE1qZzFPREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDNlNzI1YzhiOTYwZmY1ZTJiMTQyZWNiYjRjZjZhZjg5MDI0YTM3ODBkODFmZDU0YzUwMDliYjNhMjQ1NjNlNGM
TB WOODS
TB WOODS
12C20.0M
TB WOODS TB WOODS
Description
12C20.0M TRANSMISSION PULLEY
12 Grooves; 20.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Part #
20012C
BDI #
992747
Details
3179.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12C20-0M/p/992747
Your Price
$ 3,179.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
114.609
EAN
0698672032308
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
20012C
Manufacturer Internal Number
20012C
Weight / LBS
292.1
Long Description
12 Grooves; 20.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Outside Diameter
20.4 Inch | 518.16 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh