https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
CONTINENTAL
CONTINENTAL
13.0-5D-F
CONTINENTAL CONTINENTAL
Description
13.0-5D-F PULLEY
5 Grooves; 13.64" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
20178989
BDI #
410488
Details
3452.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/13-0-5D-F/p/410488
Your Price
$ 3,452.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
39.463
EAN
0037256193071
Product Group - BDI
M02354
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20178989
Weight / LBS
87
Long Description
5 Grooves; 13.64" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Outside Diameter
13.64 Inch | 346.456 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh