CONTINENTAL
CONTINENTAL
13.0-9C-J
CONTINENTAL CONTINENTAL
Description
13.0-9C-J PULLEY
9 Grooves; 13.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
20178995
BDI #
410494
Details
2846.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/13-0-9C-J/p/410494
Your Price
$ 2,846.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
43.499
EAN
0037256193132
Product Group - BDI
M02354
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
13.0-9C-J PULLEY
Manufacturer Internal Number
20178995
Weight / LBS
95.9
Long Description
9 Grooves; 13.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
13.4 Inch | 340.36 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh