https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk
BROWNING
BROWNING
13V250JA
BROWNING BROWNING
Description
13V250JA SHEAVE ; NON-RETURNABLE 1 GROOVE 25.5"OD
1 Grooves; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.45" Pitch Minimum; 2.45" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
3050176
BDI #
331327
Details
163.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/13V250JA/p/331327
Your Price
$ 163.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.418
EAN
0662289471065
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
JA
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type E1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
13V250JA
Manufacturer Internal Number
3050176
Weight / LBS
0.5
Long Description
1 Grooves; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.45" Pitch Minimum; 2.45" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
2.45 Inch | 62.23 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Pitch Diameter Maximum
2.45 Inch | 62.23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh