https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
CONTINENTAL
CONTINENTAL
15.0-3D-F
CONTINENTAL CONTINENTAL
Description
15.0-3D-F PULLEY
3 Grooves; 15.64" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 15" Pitch Minimum; 15" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
20179039
BDI #
410538
Details
3107.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/15-0-3D-F/p/410538
Your Price
$ 3,107.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
35.788
EAN
0037256193576
Product Group - BDI
M02354
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
F
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
15.0-3D-F PULLEY
Manufacturer Internal Number
20179039
Weight / LBS
78.9
Long Description
3 Grooves; 15.64" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 15" Pitch Minimum; 15" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Outside Diameter
15.64 Inch | 397.256 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh