https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-15G-QD-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NDN8aW1hZ2UvanBlZ3xhR05sTDJneU5pOHhNRFF5TXpBeU1qazBOREk0Tmk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpFMVIxOVJSRjlMVjE5WFJVSmZNekF3ZURNd01DNXFjR2N8YmUzNmE1YTg0OGIwYjM2MDk1MDcwN2MyM2JhNjA3N2IzYjAyNjRjYTA3MWFlODlkM2EyZWJlOTUxNTBjMTQ1Yw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
15 5V 1330 W/QD-J BUSH MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
15 5V 1330 W/QD-J BUSH MTO SHEAVE ; HI CAP WEDGE STOCK SHEAVE 15 GROOVE
Transmission Pulley; 15 Grooves; 13.3" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 13-1/4" Pitch Minimum; 13-1/4" Pitch Maximum; 1-1/4 To 4-1/2 Bushing Bore Range; Keyway
Part #
15 5V 1330 W/QD-J BUSH MTO
BDI #
21471519
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/15-5V-1330-W-QD-J-BUSH-MTO/p/21471519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.44
Product Group - BDI
M02350
Number of Grooves
15
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 15 Grooves; 13.3" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 13-1/4" Pitch Minimum; 13-1/4" Pitch Maximum; 1-1/4 To 4-1/2 Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
13.25 Inch | 336.55 Millimeter
Outside Diameter
13.3 Inch | 337.82 Millimeter
Pitch Diameter Maximum
13.25 Inch | 336.55 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh