https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk
CONTINENTAL
CONTINENTAL
16.0-1B-SK
CONTINENTAL CONTINENTAL
Description
16.0-1B-SK PULLEY
1 Groove; 16.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 7/16 To 2-5/8" Bushing Bore Range; Keyway
Part #
20179065
BDI #
410564
Details
460.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/16-0-1B-SK/p/410564
Your Price
$ 460.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.439
EAN
0037256193835
Product Group - BDI
M02354
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
16.0-1B-SK PULLEY
Manufacturer Internal Number
20179065
Weight / LBS
16.4
Long Description
1 Groove; 16.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 7/16 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
7/16 To 2-5/8 Inch | 24 To 55 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.35 Inch | 415.29 Millimeter
Pitch Diameter Minimum
15.6 Inch | 396.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh