CONTINENTAL
CONTINENTAL
16.0-7C-F
CONTINENTAL CONTINENTAL
Description
16.0-7C-F V-BELT SHEAVE
7 Grooves; 16.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
20179082
BDI #
410581
Details
2507.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/16-0-7C-F/p/410581
Your Price
$ 2,507.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
45.359
EAN
0037256194009
Product Group - BDI
M02354
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
16.0-7C-F PULLEY
Manufacturer Internal Number
20179082
Weight / LBS
100
Long Description
7 Grooves; 16.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
16.4 Inch | 416.56 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh