CONTINENTAL
CONTINENTAL
18.0-7C-F
CONTINENTAL CONTINENTAL
Description
18.0-7C-F PULLEY
7 Grooves; 18.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
20179108
BDI #
410382
Details
2914.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/18-0-7C-F/p/410382
Your Price
$ 2,914.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
51.664
EAN
0037256194269
Product Group - BDI
M02354
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
18.0-7C-F PULLEY
Manufacturer Internal Number
20179108
Weight / LBS
113.9
Long Description
7 Grooves; 18.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh