https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-7G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFERmpMMmd4WVM4eE1EYzJOalV6T1RFNU5ETTVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemRIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDRkYWI2ZGFjZGMwOWQ0M2YwMjU4NjhiNDYzNDE2MDg2YTI3NTY4ZmNiZjZlY2NkYzNjNWJlYzQ2M2Y4NTBmZWU
CONTINENTAL
CONTINENTAL
18.4-7B-F
CONTINENTAL CONTINENTAL
Description
18.4-7B-F PULLEY
7 Grooves; 18-3/4" Outside Diameter; Bushed; F Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
20179119
BDI #
410393
Details
2155.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/18-4-7B-F/p/410393
Your Price
$ 2,155.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
36.287
EAN
0037256194375
Product Group - BDI
M02354
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
F
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20179119
Weight / LBS
80
Long Description
7 Grooves; 18-3/4" Outside Diameter; Bushed; F Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Outside Diameter
18.75 Inch | 476.25 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh