https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk
TB WOODS
TB WOODS
1B12.4SDS
TB WOODS TB WOODS
Description
1B12.4SDS TRANSMISSION PULLEY
1 Grooves; 12-3/4" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
1241B
BDI #
993621
Details
193.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B12-4SDS/p/993621
Your Price
$ 193.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.074
EAN
0698672022897
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1241B
Manufacturer Internal Number
1241B
Weight / LBS
12.2
Long Description
1 Grooves; 12-3/4" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Outside Diameter
12.75 Inch | 323.85 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh