https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5OHxpbWFnZS9qcGVnfGFHSmxMMmhoWXk4eE1EYzJOamc0T0RreU56STJNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGQ0N2FmN2MwMTQzNjcxNDRhMGIzYmUwOTA2ZGFmMjMxODg2MmZhOTAyNzZmMzA2NmQ2MTVjZWJjM2IxMjk1ZTg
MEGADYNE GROUP
MEGADYNE GROUP
1B154SK
MEGADYNE GROUP MEGADYNE GROUP
Description
1B154SK QD SHEAVE ; 1 GRV B SECTION SK BUSHING CAST IRON
1 Groove; 15-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
1B154SK
BDI #
17105078
Details
196.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B154SK/p/17105078
Your Price
$ 196.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.07
EAN
0746041035594
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
20
Long Description
1 Groove; 15-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh