https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-1G-BSH-SP-AB-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NDZ8aW1hZ2UvanBlZ3xhR1V6TDJnNVlpOHhNRFkwT1RNd05EQTNNakl5TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpGSFgwSlRTRjlUVUY5QlFsOUNYek13TUhnek1EQXVhbkJufDJiOGIyZmRiMmQ3NmE3N2VhNDllYmRmZWY4N2FjOWM4ZDJjZWM3MDkzMmNkZjM5YjRiYzJkY2EwNjI0OGZmYjA
DODGE
DODGE
1B34-P1
DODGE DODGE
Description
1B34-P1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 1 Grooves; 3-3/4" Outside Diameter; Bushed; P1 Bushing Size; A | B Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 3.35" Pitch Diameter Minimum; 3-3/4" Pitch Diameter Maximum; Keyway
Part #
469000
BDI #
21832555
Details
69.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B34-P1/p/21832555
Your Price
$ 69.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.989
EAN
0782477469787
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Bushing Bore Range - Inch
1/2 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469000
Weight / LBS
2
Long Description
Transmission Pulley; 1 Grooves; 3-3/4" Outside Diameter; Bushed; P1 Bushing Size; A | B Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 3.35" Pitch Diameter Minimum; 3-3/4" Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
3.35 Inch | 85.09 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter Maximum
3.75 Inch | 95.25 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh