https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk2NnxpbWFnZS9qcGVnfGFEY3hMMmhsT0M4eE1EYzJOalkyTnpRNE1URXhPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFGRVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDY4YjgwMzk2MmNmMjU2MzFlYzQ4ZDk1ZTc1MTQxNmExODE1NjUyMGNkZjAyMmJkYjZkM2EzNmExYjlkOTY0ZGE
DODGE
DODGE
1B34-SH
DODGE DODGE
Description
1B34-SH V-BELT QD SHEAVE ; 1A3.0B3.4-SH QD SHEAVE
1 Groove; 3-3/4" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
118283
BDI #
256592
Details
54.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B34-SH/p/256592
Your Price
$ 54.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.544
EAN
0782475095445
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SH
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1B34-SH SHEAVE
Manufacturer Internal Number
118283
Weight / LBS
1.2
Long Description
1 Groove; 3-3/4" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh