https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk
TB WOODS
TB WOODS
1B4.6SDS
TB WOODS TB WOODS
Description
1B4.6SDS TRANSMISSION PULLEY
1 Grooves; 4.95" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
461B
BDI #
986646
Details
69.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B4-6SDS/p/986646
Your Price
$ 69.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.133
EAN
0698672020732
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
461B
Manufacturer Internal Number
461B
Weight / LBS
3.8
Long Description
1 Grooves; 4.95" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Pitch Diameter Maximum
4.6 Inch | 116.84 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh