https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk2NnxpbWFnZS9qcGVnfGFEY3hMMmhsT0M4eE1EYzJOalkyTnpRNE1URXhPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFGRVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDY4YjgwMzk2MmNmMjU2MzFlYzQ4ZDk1ZTc1MTQxNmExODE1NjUyMGNkZjAyMmJkYjZkM2EzNmExYjlkOTY0ZGE
MEGADYNE GROUP
MEGADYNE GROUP
1B44SH
MEGADYNE GROUP MEGADYNE GROUP
Description
1B44SH QD SHEAVE ; 1 GRV B SECTION SH BUSHING CAST IRON
1 Groove; 4-3/4" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
1B44SH
BDI #
17105096
Details
49.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B44SH/p/17105096
Your Price
$ 49.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.91
EAN
0746041035389
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SH
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
2
Long Description
1 Groove; 4-3/4" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
4.4 Inch | 111.76 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4 Inch | 101.6 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh