https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3Mjl8aW1hZ2UvanBlZ3xhREl3TDJnNU1pOHhNREV4TXpVNE56RTFNRGczT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w2ZmUzMDZiODU0MjMxYzFmNzJiNzE5NmRmMWIxNTg4YmY4ZDA2OTFiZmQ2MWE0ODE4NjA0ODVmNmFjYWI1OTY1
JASON INDUSTRIAL
JASON INDUSTRIAL
1B56SDS
JASON INDUSTRIAL JASON INDUSTRIAL
Description
1B56SDS ; POR 1B/2B QD SHEAVE
1 Groove; 5.95" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
1B56SDS
BDI #
17104969
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B56SDS/p/17104969
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.81
EAN
0746041035440
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
4
Long Description
1 Groove; 5.95" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5.6 Inch | 142.24 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
5.2 Inch | 132.08 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh