https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxODR8aW1hZ2UvanBlZ3xhREpoTDJnd05DOHhNREV4TmpNMU5qTTBNVGM1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w5ZTdmYjQ3NWIxYjU5YjU5Mjg1YzFmM2UyNTk5NGUwZTViODBiYjZkNjE3Y2I2OTJkNjFhNDlkNjg0MGJmOGNl
DODGE
DODGE
1B5V234-B
DODGE DODGE
Description
1B5V234-B TAPER LOCK V-BELT SHEAVE
1 Groove; 23.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 22.9" Pitch Minimum; 23-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
469031
BDI #
21832567
Details
661.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B5V234-B/p/21832567
Your Price
$ 661.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
16.738
EAN
0782477470080
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1B5V234-B SHEAVE
Manufacturer Internal Number
1VV234
Weight / LBS
36.68
Long Description
1 Groove; 23.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 22.9" Pitch Minimum; 23-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
22.9 Inch | 581.66 Millimeter
Outside Diameter
23.68 Inch | 601.472 Millimeter
Pitch Diameter Maximum
23.5 Inch | 596.9 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh