BROWNING
BROWNING
1B5V42
BROWNING BROWNING
Description
1B5V42 V-BELT PULLEY SHEAVE ; 1 GROOVE 4.48"OD
Transmission Pulley; 1 Grooves; 4.48" Outside Diameter; Bushed; P1 Bushing Series; A | B | 5V Belt Series; 3.8" Pitch Minimum; 4.3" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Part #
3695178
BDI #
328932
Details
91.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B5V42/p/328932
Your Price
$ 91.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.12
EAN
0662289033737
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style | Type 1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1B5V42
Manufacturer Internal Number
3695178
Weight / LBS
2.5
Long Description
Transmission Pulley; 1 Grooves; 4.48" Outside Diameter; Bushed; P1 Bushing Series; A | B | 5V Belt Series; 3.8" Pitch Minimum; 4.3" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Outside Diameter
4.48 Inch | 113.792 Millimeter
Pitch Diameter Minimum
3.8 Inch | 96.52 Millimeter
Pitch Diameter Maximum
4.3 Inch | 109.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh