BROWNING
BROWNING
1B5V86
BROWNING BROWNING
Description
1B5V86 V-BELT PULLEY SHEAVE ; 1 GROOVE 8.88"OD
Transmission Pulley; 1 Grooves; 8.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 8.2" Pitch Minimum; 8.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
3693751
BDI #
328949
Details
163.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B5V86/p/328949
Your Price
$ 163.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.246
EAN
0662289034208
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1B5V86
Manufacturer Internal Number
3693751
Weight / LBS
7.9
Long Description
Transmission Pulley; 1 Grooves; 8.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 8.2" Pitch Minimum; 8.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Outside Diameter
8.88 Inch | 225.552 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Pitch Diameter Maximum
8.7 Inch | 220.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh