https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk
TB WOODS
TB WOODS
1B8.0SDS
TB WOODS TB WOODS
Description
1B8.0SDS TRANSMISSION PULLEY
1 Grooves; 8.35" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
801B
BDI #
989985
Details
126.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B8-0SDS/p/989985
Your Price
$ 126.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.311
EAN
0698672022415
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
801B
Manufacturer Internal Number
801B
Weight / LBS
8.5
Long Description
1 Grooves; 8.35" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Pitch Diameter Minimum
7.6 Inch | 193.04 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.35 Inch | 212.09 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh