BROWNING
BROWNING
1B86SDS
BROWNING BROWNING
Description
1B86SDS V-BELT SHEAVE ; NON-RETURNABLE 1 GROOVE 8.6"OD
1 Grooves; 8.95" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
1004043
BDI #
330995
Details
234.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B86SDS/p/330995
Your Price
$ 234.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.927
EAN
0662289412709
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1B86SDS
Manufacturer Internal Number
1004043
Weight / LBS
10
Long Description
1 Grooves; 8.95" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.95 Inch | 227.33 Millimeter
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh