https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyNXxpbWFnZS9qcGVnfGFHVXdMMmhqTnk4eE1EYzJOemc0TnpZek1ETTJOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFGRVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3w0NGNjNjk5ZmJkNjdhMzQ1MTAzOWVlODM0MDY5YTI3ODZjNmVmNmVlMTNhYTZiZDIwOTAyMzA3NzUyOTM3Mjc0
DODGE
DODGE
1C10.0-SF
DODGE DODGE
Description
1C100-SF V-BELT QD SHEAVE ; 1C10.0-SF V-BELT SHEAVE
1 Groove; 10.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
455779
BDI #
280790
Details
294.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1C10-0-SF/p/280790
Your Price
$ 294.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.53
EAN
0782475158508
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1C100-SF SHEAVE
Manufacturer Internal Number
455779
Weight / LBS
16.6
Long Description
1 Groove; 10.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Outside Diameter
10.4 Inch | 264.16 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh