https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5OHxpbWFnZS9qcGVnfGFHSmxMMmhoWXk4eE1EYzJOamc0T0RreU56STJNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGQ0N2FmN2MwMTQzNjcxNDRhMGIzYmUwOTA2ZGFmMjMxODg2MmZhOTAyNzZmMzA2NmQ2MTVjZWJjM2IxMjk1ZTg
MEGADYNE GROUP
MEGADYNE GROUP
1C240SF
MEGADYNE GROUP MEGADYNE GROUP
Description
1C240SF CONVENTIONAL QD SHEAVE ; 1 GRV C SECTION SF BUSHING CAST IRON
1 Groove; 24.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
1C240SF
BDI #
17105012
Details
589.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1C240SF/p/17105012
Your Price
$ 589.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
21.27
EAN
0746041037925
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
46.9
Long Description
1 Groove; 24.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Outside Diameter
24.4 Inch | 619.76 Millimeter
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh