https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0MXxpbWFnZS9qcGVnfGFEaGlMMmhqTnk4eE1EYzJPVEEwTlRNNE9UTTBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGRhYjMzOTY2Njc4MjYwOGFjZjM0YjM3YWE5ODk3MDNlMjNlNWFjYTFkN2Q2MDJlZTc4Yzg5MjlkMTFlNGE3ZjI
DODGE
DODGE
1TB110
DODGE DODGE
Description
1TB110 ; POR CLASSICAL SPLIT TAPER SHE
1 Groove; 11.35" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Part #
1TB110
BDI #
20218984
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1TB110/p/20218984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.23
EAN
0781568673362
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1TB110-P1 SHEAVE
Manufacturer Internal Number
1TB110
Weight / LBS
7.1
Long Description
1 Groove; 11.35" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
11.35 Inch | 288.29 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh