https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjh8aW1hZ2UvanBlZ3xhRGhpTDJoaU1TOHhNRFV3TnpNM05qZzROVGM1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxjNDJhYTJjMTYwMjI0OTQ4ZWI2YTJlYzk0NDhlYTU5N2Q0N2Q4ZDc3MjUzZjYwNzA5MTI0ZTUyOTFhZjRjYzYy
BROWNING
BROWNING
1TB250
BROWNING BROWNING
Description
1TB250 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
1 Grooves; 25.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 24-1/2" Pitch Minimum; 25" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1003045
BDI #
328474
Details
1339.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1TB250/p/328474
Your Price
$ 1,339.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19.25
EAN
0662289232598
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 16
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1TB250
Manufacturer Internal Number
1003045
Weight / LBS
42.4
Long Description
1 Grooves; 25.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 24-1/2" Pitch Minimum; 25" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
24.5 Inch | 622.3 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Outside Diameter
25.35 Inch | 643.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh