https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2OHxpbWFnZS9qcGVnfGFEY3pMMmcyTkM4eE1EYzJOamN3TXpreE9URXpOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDc5MjI3MDY0MmY2ZTIxODNkMzhkOGFkY2I3NDUzNDY2MzFiYTU5NWM5MmM4Nzk0MWMyOTg3N2VlZTM2ZWRiYjQ
LEESON
LEESON
2-3V1060-SK
LEESON LEESON
Description
2-3V1060-SK ; POR CAST IRON V PULLEY
2 Grooves; 10.6" OD; Bushed; 3V Belt Series; 10.55" Pitch Minimum; 10.55" Pitch Maximum; Keyway
Part #
2-3V1060-SK
BDI #
17099484
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-3V1060-SK/p/17099484
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0062483203828
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Long Description
2 Grooves; 10.6" OD; Bushed; 3V Belt Series; 10.55" Pitch Minimum; 10.55" Pitch Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pitch Diameter Minimum
10.55 Inch | 267.97 Millimeter
Pitch Diameter Maximum
10.55 Inch | 267.97 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
10.6 Inch | 269.24 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh