https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
JASON INDUSTRIAL
JASON INDUSTRIAL
2/3V315JA
JASON INDUSTRIAL JASON INDUSTRIAL
Description
2/3V315JA DEEP WEDGE SHEAVE ; 2 GROOVES 3.15" OD
2 Grooves; 3.15" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
2/3V315JA
BDI #
17105154
Details
42.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-3V315JA/p/17105154
Your Price
$ 42.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041039851
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
JA
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
2 Grooves; 3.15" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Pitch Diameter Maximum
3.1 Inch | 78.74 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 15 To 28 Millimeter
Pitch Diameter Minimum
3.1 Inch | 78.74 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh