https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2 5V 1600 SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2 5V 1600 SF V-BELT SHEAVE ; 2GR 5V 16" OD BORED FOR SF BUSHING
Transmission Pulley; 2 Grooves; 16" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
2 5V 1600 SF
BDI #
616576
Details
461.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-5V-1600-SF/p/616576
Your Price
$ 461.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.83
EAN
0697950106434
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
34
Long Description
Transmission Pulley; 2 Grooves; 16" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Pitch Diameter Maximum
15.9 Inch | 403.86 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Pitch Diameter Minimum
15.9 Inch | 403.86 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh