![2 5V 550 SDS](/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh)
![2 5V 550 SDS](/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2 5V 550 SDS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2 5V 550 SDS V-BELT SHEAVE ; 2 GROOVES 5-1/2" OD BUSHED
Transmission Pulley; 2 Grooves; 5-1/2" Outside Diameter; Bushed; SDS Bushing Series; 5V Belt Series; 5.4" Pitch Minimum; 5.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
2 5V 550 SDS
BDI #
616588
Details
165.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-5V-550-SDS/p/616588
Your Price
$ 165.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.088
EAN
0697950106526
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
6
Long Description
Transmission Pulley; 2 Grooves; 5-1/2" Outside Diameter; Bushed; SDS Bushing Series; 5V Belt Series; 5.4" Pitch Minimum; 5.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
5.4 Inch | 137.16 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.4 Inch | 137.16 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh