![2-5V10.90-SK](/medias/INDXXXPULLEY-FXD-2G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyODV8aW1hZ2UvanBlZ3xhREZtTDJobE5DOHhNREV4TXpVNU5EazRNalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZjI3YWYwNTA4MDRlZThhYjlhZjRjOTE1NTQ5MjNjOGZhOWFiYmJjODM4NzQ3MTRiNWMxM2UwNDFiMDdlMDE5MA)
![2-5V10.90-SK](/medias/INDXXXPULLEY-FXD-2G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyODV8aW1hZ2UvanBlZ3xhREZtTDJobE5DOHhNREV4TXpVNU5EazRNalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZjI3YWYwNTA4MDRlZThhYjlhZjRjOTE1NTQ5MjNjOGZhOWFiYmJjODM4NzQ3MTRiNWMxM2UwNDFiMDdlMDE5MA)
DODGE
DODGE
2-5V10.90-SK
DODGE DODGE
Description
2-5V10.90-SK V-BELT QD SHEAVE ; 2/5V10.9-SK QD SHEAVE
2 Grooves; 10.9" OD; Bushed; 5V Belt Series; 10.9" Pitch Minimum; 10.9" Pitch Maximum; Keyway
Part #
455256
BDI #
280333
Details
328.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-5V10-90-SK/p/280333
Your Price
$ 328.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.163
EAN
0782475153329
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Long Description
2 Grooves; 10.9" OD; Bushed; 5V Belt Series; 10.9" Pitch Minimum; 10.9" Pitch Maximum; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
10.9 Inch | 276.86 Millimeter
Pitch Diameter Maximum
10.9 Inch | 276.86 Millimeter
Outside Diameter
10.9 Inch | 276.86 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh