https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2OHxpbWFnZS9qcGVnfGFEY3pMMmcyTkM4eE1EYzJOamN3TXpreE9URXpOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDc5MjI3MDY0MmY2ZTIxODNkMzhkOGFkY2I3NDUzNDY2MzFiYTU5NWM5MmM4Nzk0MWMyOTg3N2VlZTM2ZWRiYjQ
MEGADYNE GROUP
MEGADYNE GROUP
2-5V13.2
MEGADYNE GROUP MEGADYNE GROUP
Description
2-5V13.2 SHEAVE ; 13.2" OD 13.1" PITCH DIA 0.625" BELT WD
2 Grooves; 13.2" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
2-5V13.2
BDI #
17105121
Details
455.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-5V13-2/p/17105121
Your Price
$ 455.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
10.25
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2-5V13.2
Weight / LBS
22.6
Long Description
2 Grooves; 13.2" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Outside Diameter
13.2 Inch | 335.28 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Pitch Diameter Maximum
13.1 Inch | 332.74 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13.1 Inch | 332.74 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh